Zoro Homepage

8ft x 10ft Canvas Tarp - Dark Brown

  • Mfr # CT8-10-DB

  • Zoro # G816250535


product price: $39.29
/ea

Key Features

Color
Dark Brown
Tarp Material
Heavy Duty 12 Oz. Polyester Material
Tarp Finished Length
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT8-10-DB
Zoro #
G816250535
UPC #
840223631304
Country of Origin
China

Dimensions

Tarp Finished Length
8 ft

Details

Color
Dark Brown
Tarp Material
Heavy Duty 12 Oz. Polyester Material

Description

Size: 8ft x 10ftWeight: 7.05 lbsThickness: 21 milColor: Dark BrownMaterial: 12 Oz PolyesterHeavy Duty water resistant 8ft x 10ft finished size Canvas Tarps from Mytee Products are made with 12 Oz Polyester Material.This Canvas Tarps color is Dark Brown and is treated to be water-resistant and breathable.You will find double Stitches on this Canvas TarpGrommets space: 23in in corner and 24in in Middle Center to CenterCanvas tarps are great for covering stationery items.They reduce condensation as Canvas is a breathable fabric.The thickness of canvas tarps is 21 mil.Canvas Tarps are available in multiple sizes at affordable prices.The weight of the 8ft x 10ft Canvas Tarp is 7.05 lbs.Water-Resistant Tarp means that it will repel water if water runs off it in a light fashion. In heavier rains or a straight cover, this tarp will eventually have the water soak through.You can water-proof it on your own with a coating of a sealant. Sold separately.Cut Size vs Actual Size for Canvas Tarps:-All our Canvas tarps are hand made and the cut size is going to differ from the listed size by upto 2% or 6in.We strive to get as close as possible to the actual size but this is often impossible due to different fabric stretching and machines involved in the manufacturing process.


  • Size: 8' x 10'
  • Material: 12oz Polyester
  • Color: Dark Brown
  • Water Resistant and Breathable
  • Spacing Between Grommets: 30-36" (Center to Center)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.