Trucking Flatbed Vinyl Tarp Heavy Duty 18oz 3 Piece Lumber Tarp (6 ft Drop) - Red
- Mfr # LT6FT3PC-RED
- Zoro # G822786035
product price:Â
$
934.99
/ea
Key Features
Color
Red
Fabric Weight
18 Oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LT6FT3PC-RED
- Zoro #
- G822786035
- UPC #
- 840223619029
- Country of Origin
- China
- Color
- Red
- Fabric Weight
- 18 Oz
Description
End Pieces: 20 ft x 18 ft with 6 Ft Drop, 8 ft x 6 ft Tail and 8 in Rain Flaps; 69 Lbs each Mid Piece: 20 ft x 18 ft; 63 Lbs Fabric: Made with Heavy Duty 18 Oz. Vinyl Seams: Heat-sealed seams make the tarps 100% waterproof Hems: All hems re-enforced with 2 in webbing and double stitched for extra strength Grommets: Tough solid toothed brass grommets clinched every 2 Feet inD in Rings: Three rows of inD in Rings box stitched with protection flaps so the hooks from bungee straps don ftt damage the tarp All D-Rings are galvanized with zinc plating. Cold Crack: -40 Degrees C Color: Red Thickness: 21 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.