
8ft x 10ft Clear Vinyl Tarp, 22 oz Vinyl, 2PK
Mfr # CVT8-10x2
Zoro # G716492721
product price:Â $151.99
/pk 2, $76.00/ea
Free Shipping & Returns
Key Features
Tarp Material
Heavy-Duty 18 Oz
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CVT8-10x2
Zoro #
G716492721
UPC #
840223612693
Country of Origin
China
Details
Tarp Material
Heavy-Duty 18 Oz
Color
Clear
Description
Pack Size: 2 Pack Clear Vinyl Tarps Size: 8ft x 10ft Weight: 16 lbs Material: 22 oz Clear Vinyl Thickness: 24 MIL Grommets on all 4 sides, every 2 ft. UV Resistant Tear Resistant Abrasion Resistant Cold Weather ResistantCold Crack uptill -32 Degree C Fire Retardant meets the flammability requirements defined in CPAI-84:1995 Clause 3. 2 Optically Clear Tarps that are wider than the raw material used to make the tarp will require at least one seam. Seams are generally heat welded with a overlap so for solid tarps seams are completely waterproof and they are as strong as the rest of the tarp. The Clear Vinyl Tarp will have creases due to folding. These will smoothen out naturally over time. However you can smooth out any wrinkles faster by placing the tarp out in the sun or using a hair dryer. We recommend rolling the tarp when not in use in order to prevent wrinkles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.