8ft x 10ft Tan Canvas Tarp 12oz Heavy Duty Water Resistant, 4PK

  • Mfr # CT8-10-Tx4

  • Zoro # G816492751


product price:  $150.99
/pk 4, $37.75/ea
Free Shipping & Returns

Key Features

Color
Tan
Tarp Material
Heavy Duty 12 oz. Polyester Material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT8-10-Tx4
Zoro #
G816492751
UPC #
840223605992
Country of Origin
China

Details

Color
Tan
Tarp Material
Heavy Duty 12 oz. Polyester Material

Description

Pack Size: 4 Pack Heavy Duty water resistant 8ft x 10ft finished size Canvas Tarps from Mytee Products are made with 12 Oz Polyester Material. This Canvas Tarps color is Tan and treated to be water resistant and breathable. You will find double Stitches on this Canvas Tarps Grommets spaced evenly every 30-36 in Center to Center. See Tarp Diagram for exact spacing. Canvas tarps are great for covering stationary items. They reduce condensation as Canvas is a breathable fabric. The thickness of canvas tarps is 21 mil. Mytee Products Canvas Tarpaulins are available in multiple sizes at affordable price. Weight of 8ft x 10ft Canvas Tarp is 8 lbs. Water-Resistant Tarp means that it will repel water if water runs off it in a light fashion. In heavier rains or a straight cover, this tarp will eventually have the water soak through. You can water-proof it on your own with a coating of a sealant. Sold separately. Cut Size vs Actual Size for Canvas Tarps: All our Canvas tarps are hand made and cut-size is going to differ from the listed size by upto 2% or 6 in. We strive to get as close as possible to the actual size but this is often impossible due to different fabric stretching and machines involved in the manufacturing process.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.