
8ft x 16ft Dump Truck Vinyl Coated Mesh Tarps Cover w/ 5 Inch 18oz Double Pocket
Mfr # PVCM8-16-DP
Zoro # G716492769
product price:Â $84.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Tarp Material
Vinyl Coated Mesh Tarps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PVCM8-16-DP
Zoro #
G716492769
UPC #
840223682559
Country of Origin
China
Details
Color
Black
Tarp Material
Vinyl Coated Mesh Tarps
Description
Size: 8 Feet x 16 Feet Material: Heavy Duty 10 oz PVC Coated 11 x 11 Mesh All hems are re-enforced with 2 in thick polyester webbing Top 5 in Pockets Made with 18 Oz Vinyl Bottom Pocket 2-1/2 in 10 Oz PVC Mesh This may vary due to hemming Vinyl Tough solid #4 brass grommets clinched every two feet These tarps are designed for most electrical and manual tarp systems and are ideal for use with Dump Trucks. PVC MESH Pockets with Grommets on the Rear End allow the use of an Anti-Sail Bar or bungee to keep the back secure. Cut Size vs Actual Size for MESH Tarps: All our MESH tarps are hand made and the cut size is going to differ from the listed size by up to 2% or 6 in. We strive to get as close as possible to the actual size but this is often impossible due to different fabric stretching and machines involved in the manufacturing process. What are the uses of PVC Mesh Tarp for Dump Truck: PVC mesh tarps are highly durable, built to endure harsh dump truck conditions, including rough materials, and frequent installation/removal. A PVC mesh tarp for dump trucks securely contains and safeguards transported loads, preventing accidents, property damage, and road hazards by preventing loose materials from falling out. PVC mesh tarps offer easy rolling or folding for convenient access to the dump bed load, enabling efficient loading/unloading without full tarp removal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.