Zoro Homepage

8in E Track Horizontal & Vertical Cross Galvanized Trailer Truck, 8PK

  • Mfr # ETKC-SINGLEx8

  • Zoro # G616553119


product price: $41.45
/pk 8, $5.18/ea

Key Features

Material
Polyester
Color
Galvanized
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETKC-SINGLEx8
Zoro #
G616553119
UPC #
840223603295
Country of Origin
India

Dimensions

Length
8 in

Details

Material
Polyester
Color
Galvanized

Description

Pack Size: 8 Pack Series E Track Horizontal & Vertical Cross Style Patent Pending. Patent Pending design allows use of E-Track Straps in horizontal or vertical alignment. Made with 12 Gauge High Strength Steel Minimum Yield: 50,000 psi. Finish: Galvanized Length: 8 Inch Series E Track are commonly used in interior van trailers along with other E Track hardware such as Ratchet Straps, Cam Straps etc. **Straps sold seperatly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.