8inx5 1/4inx3 1/2in Rubber Dock Bumper with 4 Hole Impact Resistant Half-Oval

  • Mfr # TRLB-1001
  • Zoro # G825021454
product price: 
$
23.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TRLB-1001
Zoro #
G825021454
UPC #
840223633827
Country of Origin
China

Description

Here's a half-oval load dock bumper that distributes the impact forces evenly across the surfaces or where the space is limited. This safety component will reduce the risk of accidents and damage to the loading dock structure and vehicles on the sides during loading and unloading operations. Enhance Safety: You will get our black dock bumpers for loading docks in 8-inch length, 5 1/4 inch width, and 3 1/2 inch height. You can place this half-oval bumper in a horizontal or vertical position directly onto the dock wall. It will minimize the risks of accidents and injuries due to collisions. Moreover, reduces the likelihood of scratches or dents on wide surfaces. Functionality & Application: These rubber bumpers are versatile. You can install it inside corners of the cabinet doors, on the walls of the parking lots, behind the cars, RVs, trailers, trucks, etc. Its primary purpose is to absorb the impact, preventing damage to both the object and its surroundings. The half-oval bumpers Cushioning Material: We have used high-quality rubber material to resist the impacts and create a cushioning barrier between the dock and the vehicle. You can install it along the edge of the loading dock (walls, corners, door frames), typically at the points where trucks or trailers come in contact when loading and unloading. It's further impervious to weather damage. Pre-Drilled Holes: Our loading dock bumper pads are mounted directly to the wall's surface. For seamless mounting and easy installation, you will find four pre-drilled countersunk mounting holes. It will give a secure and snug fit while minimizing the risk of damage, snagging, or catching on passing vehicles, etc. Stabilizes Vehiels & Absorbs Impacts: Our dock bumpers for loading docks absorb varied impacts of vehicles while supporting them to stabilize during the loading and unloading operations. Additionally, it resists abrasion and corrosion for long service life. Minimizes Structural Damage: The purpose of the loading dock bumper pads is to protect the surface of the dock and vehicles. Whether it's concrete, steel, or other construction material, our trailer crane bumper will safeguard them, increasing the lifespan of the loading docks. Note: You will need more than one trailer crane bumper for your dock walls. Regularly inspect the dock bumpers for any signs of wear and tear. Get help from trained professionals for installation.

Ratings & reviews