38inx10inx4.5inViking Laminate Rubber Dock Bumper for Truck Loading Dock Protection
- Mfr # DBLR-103845
- Zoro # G625022736
product price:Â
$
194.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DBLR-103845
- Zoro #
- G625022736
- UPC #
- 199145060427
- Country of Origin
- China
Description
We are here to help with this laminated dock bumper. Our 38in x 10in x 4.5in laminated rubber dock bumper acts as a cushion between the truck/trailer and the loading dock to protect your vehicle and loading dock. Size: The Viking rubber dock bumper is 10in high, 38in wide, and has 4.5in depth. You can find our similar loading dock bumpers in different sizes here. This laminated dock bumper has 4 mounting holes of 3/4in diameter each for easy bolt-on installation. Durable Construction: This dock bumper is made using high-strength and durable rubber to provide better shock absorption. The brackets are steel-made and the surface finish is black painted for better durability. Laminated Dock Bumper: The multiple layers of the material, when bonded together, becomes stronger and more durable. This laminated feature helps the dock bumper distribute force more effectively and withstands temperature changes easily without breaking down. They are installed on the dock face, dock leveler sides, or building walls where trucks and trailers back in (reverse toward a loading lock). The laminated dock bumpers, padded with reinforced rubber, can be mounted easily to wood, steel, or concrete. You can mount them to the edge of your docks or the sides of your warehouse building. Multi-utility Product: These dock bumpers are for use in warehouses, freight terminals, cold storage facilities, logistics and distribution centers, and commercial buildings. They are compatible with most commercial vehicles, trucks, trailers, and semi-trailers, so they are an essential protection in high-traffic loading zones. How to Use It You need to choose the correct bumper size as per your dock dimensions and vehicle type. Now, prepare the dock surface by cleaning the dock wall area where you want to mount the bumper. Remove dust, rust, or any other impurity if present. Drill holes in the deck wall if required, using appropriate tools. Now, attach the dock bumper by aligning the steel bracket with the holes and secure it using bolts, washers, and nuts (not included). Maintenace Tips Inspect the dock bumper regularly for cracks, tears, or wear. Make sure all fasteners are tightened securely to avoid loosening. Avoid using harsh chemicals for cleaning that degrade or damage the dock bumper or the steel brackets. Avoid prolonged exposure to extreme conditions. Track bumper conditions and log inspections regularly for timely replacements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.