Shop MYTEE PRODUCTS
See all product information
Create Account
8inx8inx10in Green Flatbed Corner Protector for Flatbed Trailer Cargo Load, 10PK
- Mfr # PCPVB12Gx10
- Zoro # G825021690
product price:Â
$
79.99
/pk of 10, $8.00/ea
Key Features
Length
8 in
Material
High-Density Polyethylene (HDPE)
Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCPVB12Gx10
- Zoro #
- G825021690
- UPC #
- 199145085505
- Country of Origin
- Cambodia
- Material
- High-Density Polyethylene (HDPE)
Dimensions
- Length
- 8 in
- Width
- 10 in
Description
Begin your conveyance with an essential component! A 10in Plastic corner protector-a blend of durability and flexibility. This edge protector is perfect for freight safeguarding (shielding the demands of transportation) and increasing the life of webbing straps. The corner protector helps to enhance the longevity of the straps by protecting them against constant rubbing from sharp or edgy loads/cargo. Get a reliable ally for your next movement and reach your destination with confidence. Find more information on this product below: Dimensions: Our plastic corner protector has an 8in drop on both sides and a 10in length. It supplies ample space to house your strapping and minimizes the potential for damage to the cargo and the straps themselves. You can secure one strap up to 4 inches wide. The design conforms ideally to the borders of assorted cargo types. Check our different sizes, color variations, and types of corner protectors. Highly Durable & Crack Secure: This green cargo edge protector is manufactured from High-Density Polyethylene (HDPE), which possesses both significant pliability and robustness. The substance makes it secure against cracks and ensures it can be used frequently. It will return to its initial form after being bent. Cargo & Tie-Down Defense: Plastic edge guard is made to serve as a cushioning layer, stopping abrasion or undesirable movement. The slits in the plastic organize tie-downs and disperse load weight across the face, limiting excessive force on both the load and the straps. Optimal Deployment: Utilize the cargo corner protector to defend construction materials, including cement bricks, marble tiles, concrete blocks, etc., as well as shipping pallets. It can safeguard more items than the ones mentioned here. This will help you hand over your shipments in the pristine state they were picked up. Use our L-shape sideboard mesh brick guard corner protectors for a more hefty job! Simple to Manage: Regardless of its high strength and longevity, this plastic corner protector is lightweight and straightforward to deploy. You can quickly situate it on the loads using our V-shaped extension handle when time is short, letting you proceed rapidly. Store it compactly when idle. This ensures great usability. Handles Tough Conditions: No need to stress about wear and scuffing. The material engineering is designed to cope with diverse environmental factors, including UV and weather, and abrasion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.