10PCS 8inx12in Yellow V-Edge Flatbed Corner Protectors & 8ft Extension Handle Pole, 10PK

  • Mfr # PCPVB12Y-VB-KIT
  • Zoro # G125021321
product price: 
$
126.99
/pk of 10, $12.70/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PCPVB12Y-VB-KIT
Zoro #
G125021321
UPC #
199145085208
Country of Origin
Cambodia

Description

Kit Includes: (10 Pcs) 12in Heavy-Duty Plastic Edge Protector - Yellow Size: 8in x 8in x 12in Material: high-density polyethylene (HDPE) Color: Yellow Fit 1 Straps Up To 4in Lighter Than Steel High Crack Resistant Stackable Weather & Abrasion Resistant (1 Pc) 8ft Corner Protector Placement Tool w/ Telescopic Handle & Aluminum VB Handle Adjustable Pole Length: 4ft to 8ft Adjustable Head Width: 9in Handle Material: Aluminum Handle Color: Black Handle Finish: Oxidation Padding Color: Safety Yellow Attachment Head Color: Black Collapsed Length w/ Head: 4 1/4ft Extended Length w/ Head: 8 7/8ft Special Features: Telescopic Handle, Sponge Hand-held Handle, Adjustable Locking Clamps, U-Shaped Attachment Head Assembly Required

Ratings & reviews