8PK 15 1/4inx24in 1 Tier Shipping Container Shelving Bracket w/Hook - 550 lbs WLL, 8PK
- Mfr # CNT-SHELF1-24x8
- Zoro # G625022569
product price:Â
$
410.99
/pk of 8, $51.37/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Steel
Width (In.)
15-1/8 in
Length (In.)
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CNT-SHELF1-24x8
- Zoro #
- G625022569
- UPC #
- 199145064951
- Country of Origin
- China
- Color
- Black
- Material
- Steel
Dimensions
- Width (In.)
- 15-1/8 in
- Length (In.)
- 24 in
Description
Shipping container shelving brackets are a crucial component in the logistics and transportation industries. That's why we have introduced a new size in the inventory. The internal depth of this 1-tier is increased to 24in, store large boxes, equipment, or other tools. Our new shelf bracket will optimize the space, freeing up floor space and limiting accidents/injuries. It's; simply hang it on the hook, and it's ready to use. The overall height of this shipping container shelving bracket is 15 1/8 inches with an internal depth of 24 inches and an overall length of 26 3/8 inches. We are providing one bracket, and to make it a proper storage rack, you need two. Welded Steel Construction: We have utilized steel for the construction of shipping container shelf brackets-welded all parts together (except stabilizer bar). It has a thickness of 2in. The shelf supports up to 550 lbs working load limit per arm. It further has black powder-coating that protects from corrosion, scratches, high temperatures, and UV exposure. Hook Mounting: We have integrated our shipping container shelf bracket with a welded hook. Simply attach the hook to the containers' d-rings, lashing points, or anchor points. No need for additional tools, welding, or drilling, saving your time and effort. If you wish to have additional bolt-on D-ring lashing points for shipping containers, then do check with us. Removable Stabilizer Bar: Our steel shelf bracket features a horizontal stabilization bar at the bottom end of the shelf. It provides extra support to the shelf and keeps loads stable during transportation. It has a welded steel construction and has a black powder-coated finish. Space Saving Accessory: Shipping container shelving brackets are designed to save floor space in the container and use unused wall space. Store equipment, tools, cleaning supplies, boxes, and other essentials within the mentioned working load limit. Maximize your container space, eliminate mess, and limit the accidental risks. You can use this shelf anywhere, but with the right lashing anchors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.