Shop MYTEE PRODUCTS

8PK 2inx120in Car Tie Down Straps for Trailer with Flat Hook - 3333 LB WLL Blue, 8PK

  • Mfr # RST-210SM-Bx8
  • Zoro # G725022216

product price: 
$
135.99
/pk of 8, $17.00/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RST-210SM-Bx8
Zoro #
G725022216
UPC #
199145062049
Country of Origin
Cambodia

Description

It is available in 2in width and 10ft length, secure vast tire/wheel sizes. Other key features of this product include an O-ring and flat hook as an end fitting, Cordura protective sleeves for added webbing protection, a ratchet with a plastic handle for desired tensioning, and a comfortable grip. For an effortless vehicle securement, learn more about our product below:- Two End Fittings: Our 2in wide and 10ft long ratchet strap is equipped with a flat hook (on the fixed-end webbing) and an O-ring (on the flexible-end webbing). This surface finish the end fitting from corrosion, rust, scuffs, scratches, and more, providing performance. Also, the sleek and low-profile design will seamlessly fit into most trailer rub rails and anchor points, making it an choice for car haulers and tow truckers. O-Ring for Strap Feed: Another key feature of this tire ratchet strap is the O-ring (2in diameter) made of carbon structural steel and coated with gold chromate. It the strap centered on the ratchet while ensuring proper ratchet tensioning. Ratchet Mechanism: To achieve desired tensioning, this side-mount wheel net strap includes a ratchet with a comfortable plastic handle. Polyester Webbing: Our wheel ratchet strap is constructed from blue polyester, which is known for its strength and durability. The flexible end webbing is available in 10ft, whereas the fixed end webbing is 7 7/8in. Lastly, our side-mount wheel ratchet strap can withstand a working load limit of 3,333 lbs and a breaking strength of 10,000 lbs. Easy Functionality: This webbing has an easy installation and removal process. Place the wheel chocks to restrict the vehicle's rolling. Place the free end of the strap with the O-ring around the side of the tire (wrapping around the vehicle). Pull the strap for a snug fit. Secure the flat hook on the trailer's rail or stake pocket. Ensure the hook is flat and seated fully. Feed the loose webbing strap through the ratchet spool and pull through until there's just a little slack remaining. Tighten the strap (move the ratchet to-and-fro) to achieve the desired tension. Lock the ratchet handle until it clicks (focus on the click sound). Note: Please use 4 tie-downs for a vehicle for better security. Multi-Vehicle Compatibility: Our tire ratchet strap is designed to haul a variety of vehicles, including race cars, jeeps, pickup trucks, SUVs, UTVs, or luxury vehicles. There are other side-mount wheel nets ratchet straps for truckers to explore.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.