1.5" X 16' X 5000LB, 4PK
- Mfr # S50002-2
- Zoro # G223438069
product price:Â
$
46.99
/pk of 4, $11.75/ea
Key Features
Width
1.5 in
Overall Length
16 ft
Color
Yellow
Material
Nylon/Coated Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S50002-2
- Zoro #
- G223438069
- UPC #
- 802024143806
- Country of Origin
- China
- Item
- Ratchet Strap
- Color
- Yellow
- Material
- Nylon/Coated Steel
Dimensions
- Width
- 1.5 in
- Overall Length
- 16 ft
Description
STANLEY S50002-2 Black/Yellow 1.5"x 16' Heavy-Duty Ratchet Straps (5,000 lb Break Strength), 4 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.