Shop MYTEE PRODUCTS
See all product information
Create Account
8PK 6in Load Leveler Aluminum Lumber Clip for 3 3/8in Stake Pockets 20K Capacity, 8PK
- Mfr # LMBRCLIPx8
- Zoro # G825021010
product price:Â
$
269.99
/pk of 8, $33.75/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LMBRCLIPx8
- Zoro #
- G825021010
- UPC #
- 199145014970
- Country of Origin
- India
- Material
- Aluminum
- Color
- Silver
Description
Our Products' lumber clips can be an essential accessory for you if you are also using ramps as levelers in your heavy-duty operations. You can get our 6in lumber clips with 20k capacity for each axle ramp to ensure safety, load stability, and the protection of your equipment during application. Our lumber clips can help you maintain stability and ensure that the load is distributed evenly throughout the ramp which keeps the ramp protected from damage. Here are the other required details of this product: Size & Load Distribution: Our lumber clips are available in a width of 6 inches which makes them ideal for use with similar ramp sizes. When these lumber clips are used with top spacers, they can evenly distribute the load across the ramp. This load distribution feature prevents damage to the ramp by avoiding concentrated stress points. Material: Our lumber clips are compatible with most aluminum ramps. When used with aluminum ramps, they act as a barrier between the ramp and wood to prevent them from abrasion and maintain their integrity and longevity. The clips are designed to withstand heavy-duty use The lumber clips can hold heavy weights so they can be used for heavy-duty use such as during loading and unloading applications. Compatibility and Applications: Using the lumber clips, you can lock the lumber in place when using a ramp as a leveler. It provides stability and safety while positioning the ramps on uneven surfaces. The dunnage holders are useful in securing the loads on ramps in different industries such as transportation, trucking, and more. Installation: Align the lumber clip with the aluminum ramp and slide the lumber securely into the slot. Insert the clips into standard 3 3/8in stake pockets, ensuring a snug fit and even load distribution. Note: Only Viking brand items are compatible with these Viking ramps and kits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.