
92in -103in E Track Adjustable Decking Shoring Steel Beam 3000# WLL, 2PK
Mfr # DV-DSB103-STEELx2
Zoro # G916521535
product price:Â $149.86
/pk 2, $74.93/ea
Free Shipping & Returns
Key Features
Color
Grey
Material
Zinc Plated, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DV-DSB103-STEELx2
Zoro #
G916521535
UPC #
840223619364
Country of Origin
China
Details
Color
Grey
Material
Zinc Plated, Steel
Description
Pack Size: 2 Pack Steel E-Track Shoring Beams Size: 92 in-103 in Steel E-track load bars are made from 16 gauge steel tubing which makes these e-track load bars strong and durable. Please verify the 3000 lbs Working Load Limit is distributed equally over the load bar.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.