Shop MYTEE PRODUCTS
Additional $45.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Ratcheting Cargo Load Bar Lock 2in x 4in w/ Pads Van Pickup Truck 89in-105in, 8PK
- Mfr # DV-GSTx8
- Zoro # G616502391
product price:Â
$
250.99
/pk of 8, $31.37/ea
Key Features
Color
Black
Material
Forged Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DV-GSTx8
- Zoro #
- G616502391
- UPC #
- 840223632912
- Country of Origin
- India
- Color
- Black
- Material
- Forged Alloy Steel
Description
Pack Size: 8 Pack Galvanized Steel Tube Load Bars with 2 in x 4 in Pads on either end to provide traction under pressure. Adjustable from 89-3/4 in to 104-1/2 in. The steel construction provides durability and strength. Linear Dimension: Extends from 89. 75 in to 104. 5 in Diameter: 1. 5 in Compatible with Other Brand OEMs: Compatible With Ancra Heavy Duty: 4840710, 48407-10 Compatible With Kinedyne: 10085 Compatible With Automann: 573. HSCB2 Compatible With OE Aftermarket: CB301, EN801, PR801R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.