98 in Telescopic Aluminum Upper Arm w/ 90° Corner for Dump Truck Tarp System, 2PK

  • Mfr # T-ASAWCx2

  • Zoro # G822786158


product price:  $222.99
/pk 2, $111.50/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T-ASAWCx2
Zoro #
G822786158
UPC #
840223638983
Country of Origin
China

Details

Color
Silver
Material
Aluminum

Description

Use our 98 in Upper Arm With 90 Degree Corner whether you want to replace your existing dump truck tarp system or install a completely one in your dump truck. It plays a crucial role in the movement of the tarp front and back. It ensures the covering and uncovering of the load while acting as a bridge between the lower arm and cross tubes. The 98-inch upper arm works on both sides of the dump truck-passenger and driver side. It’s assembled with 90-degree corners that go through the pocket of the tarp, connecting the upper arms and cross tube. It acts as a bridge between the lower arm and cross tube, ensuring optimal efficiency of the dump truck tarp system. It’s a telescopic upper-side arm with pre-drilled holes-you can fit one into another and secure it with the nuts and bolts. Customize the length of the arm as per your requirements and dump the truck by cutting it. Aluminum is a lightweight material with robust strength. It will ensure portability while preventing rust. The dump truck fts lower arm is polished, giving it a shiny look. Note: Not compatible with every tarp system manufacturer. Verify the shape of your tarp system hardware before ordering.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.