Zoro Homepage

Adjustable Pipe Stake 30in, 8PK

  • Mfr # PS30-ADJx8

  • Zoro # G716284333


product price: $288.99
/pk 8, $36.12/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS30-ADJx8
Zoro #
G716284333
UPC #
840223612204
Country of Origin
India

Dimensions

Length
30 in

Details

Material
Steel
Color
Black

Description

Pack Size: 8 PackLength: 30 Inches Material: SteelWeight: 7.14 lbsGauge: 8 or 4.1 MM or 0.160 InchesStyle: C-Channel No Working Load LimitUsed to help keep pipe on the truck, not as a load-bearing device.The stake pocket features an adjustable design and has an overall length of 30 inches, allowing for flexible height configurations.Material: Composed of steel material, the gauge measures at 8, which is equivalent to a thickness of 4.1 MM or 0.160 inches.Versatile: Adjustable pipe stake features 3 holes on its upper part, spaced at 6in intervals from the top downward. Ideal for versatile height settings.The pipe stake fits standard stake pockets, with dimensions 3-3/8inW x 1-3/8inD. Confirm your stake pocket size before placing an order.Pipe Stakes serve to help secure pipes on a truck; they are not intended as load-bearing devices and do not have a Weight Load Limit WLL. Exercise caution and use appropriately.
  • Pack Size: 8-Pack
  • Length: 30 Inches Material: Steel
  • Weight: 7.14 lbs. Gauge: 8 or 4.1 MM or 0.160-Inches
  • Style: C-Channel No Working Load Limit
  • Used to help keep pipe on the truck, not as a load bearing device.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.