
Adjustable Pipe Stake 54in, 16PK
Mfr # PS54-ADJx16
Zoro # G716284302
product price: $800.99
/pk 16, $50.06/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Length
54 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PS54-ADJx16
Zoro #
G716284302
UPC #
840223632752
Country of Origin
India
Dimensions
Length
54 in
Details
Material
Steel
Description
Pack Size: 16 Pack Length: 54 InchesMaterial: SteelWeight: 14.75 lbs Style: C-Channel No Working Load Limit Gauge: 8 or 4.1 MM or 0.160 InchesUsed to help keep pipe on the truck, not as a load-bearing device.The stake pocket features an adjustable design and has an overall length of 54 inches, allowing for flexible height configurations.Material: Composed of steel material, the gauge measures at 8, which is equivalent to a thickness of 4.1 MM or 0.160 inches.Versatile: Adjustable pipe stake features 7 holes on its upper part, spaced at 6in intervals from the top downward. Ideal for versatile height settings.The pipe stake fits standard stake pockets, with dimensions 3-3/8in W x 1-3/8in D. Confirm your stake pocket size before placing an order.Pipe Stakes serve to help secure pipes on a truck; they are not intended as load-bearing devices and do not have a Weight Load Limit WLL. Exercise caution and use appropriately.
- Pack Size: 16-Pack
- Length: 54 Inches Material: Steel
- Weight: 14.75 lbs Style: C-Channel
- Gauge: 8 or 4.1 MM or 0.160 Inches Used to help keep pipe on the truck, not as a load bearing device.
- The stake pocket features an adjustable design and has an overall length of 54 inches, allowing for flexible height configurations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.