Shop MYTEE PRODUCTS
See all product information
Create Account
Waterproof Aluminum Manifest Box w/ Stainless Steel Hinge & Latch Closure, 4PK
- Mfr # DH-MANIFESTx4
- Zoro # G222785881
product price:Â
$
99.75
/pk of 4, $24.94/ea
Key Features
Color
Silver
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DH-MANIFESTx4
- Zoro #
- G222785881
- UPC #
- 840223682634
- Country of Origin
- India
Details
- Color
- Silver
- Material
- Aluminum
Description
Now safely deliver manifest documents without exposing them to weather across the states or countries with our 13 in x 8-1/4 in Aluminum Manifest Box Holder w/ Stainless Steel Hinges & Latch. It will store and protect all your essential paperwork, including permits, logs, registrations, receipts, etc. This document holder is made of aluminum to prevent corrosion and provide sturdiness. It also has a gasket to restrict the entry of liquids, whereas the latch enables the box fts security and allows space to lock with a small padlock. Another key feature of this box is that it includes a spring clip to keep the papers intact. You can mount or carry separately in the truck, trailer, SUV, shipping container or more. There are more features for you to explore:- Dimension Details: The outside size of our manifest box holder is as follows: length is 13 in, width is 8-1/4 in, and height is 1-1/2 in whereas the inside length is 12-3/4 in length and width is 8 in. The open box length is 26-5/16 in. You can carry or install/mount it in trucks, vans, warehouses, delivery vehicles’ cabins, etc. You can utilize this metal document holder in various settings, including transportation & logistics, construction & fieldwork, warehouse & inventory management, etc. Aluminum Construction: We have constructed this box from aluminum to ensure durability and lightweight features. Aluminum provides resistance against rust and corrosion, protecting your manifests or other documents from getting damaged. Additionally, its water resistance properties ensure protection against various liquids. Stainless Steel Hinges: Our manifest box holder has stainless steel hinges for smooth opening and closing. On the other hand, the material ensures strength and durability, resistance to wear and tear, environmental elements (preventing corrosion and rust), etc. Thus increasing the life of the box. Latch Closure: You will have the utmost safety and protection of your documents with the latch closure system. It will prevent the box from accidentally opening during transport and handling. It features space for a small padlock (not included) to lock the document holder and add a layer of security against unauthorized access. Additionally, it’s easy to access with minimal effort to operate. Gasket & Spring Clip: Another critical feature of our aluminum document holder is the box fts edges are secured with an EVA (Ethylene Vinyl Acetate) gasket.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.