
Agratronix Soil Compaction Tester
Mfr # SCT
Zoro # G416285135
product price: $235.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCT
Zoro #
G416285135
UPC #
-
Country of Origin
United States
Description
Why Test Soil Compaction? Increase yield by increasing root and plant development. Increase the effectiveness of fertilizers, pesticides and herbicides Reduce time and fuel cost by reducing power needed to till a fieldIncrease soil water retention Product Features 24in stainless steel rod with adjustable shock collar to prevent damage to the gauge during transport or storage. Easy to read, color-coded, stainless steel dial that is liquid filled to reduce shock. Durable molded housing with rubber grip handlesLarge and small tip included with convenient storage in tester housingHanger hole with nail included for easy storage on wall or above workbench Specifications Penetration depth: up to 24in in 3in increments. Green testing range 0-200 psi: good growing conditions. Yellow testing range 200-300 psi: fair growing conditions. Red testing range 300 psi and above: poor growing conditionsTwo tips included: 1/2 in tip for firm soil, 3/4 in tip for soft soil. Lead Time: Available in 5 -7 Business Days
- Penetration depth: up to 24" in 3" increments
- Green testing range (0-200 psi): good growing conditions
- Yellow testing range (200-300 psi): fair growing conditions
- Red testing range (300 psi and above): poor growing conditions
- Two tips included: 1/2" tip for firm soil, 3/4" tip for soft soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.