Shop MYTEE PRODUCTS
See all product information
Air Line 1/2in OD x 100in Orange SAE J844 Nylon Air Brake Tubing DOT Approved
Mfr # MP-ABT-1928-03-T100
Zoro # G516494208
product price:Â $63.39
/eaKey Features
Color
Orange
Material
Nylon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MP-ABT-1928-03-T100
Zoro #
G516494208
UPC #
-
Country of Origin
India
Details
Color
Orange
Material
Nylon
Description
SIZE: SAE J844 Air Brake Tubing 1/2 in x 100ft Orange Trailer Nylon Line Hose DOT Approved. Nominal O. D.: 1/2 in, Nominal Wall: 0. 062 in DURABLE: Our DOT Air Brake Tubing can be used safely in temperatures as low as -40 degrees farenheit up to 200 degrees farenheit. RESISTANT: Resistant to exposure to UV rays, gasoline, cleaning chemicals, diesel fuel, and road debris. NOT MADE FOR FUEL. SAFETY: For use with compression fittings, designed to operate at up to 150 PSI in airbrake systems. Mytee Air Brake Tubing is cold weather flexibility and resistant to most abrasion. VARIETY: This Air Brake Tubing is 100-feet long. It comes in a variety of colors as well. DOT COMPLIANT: Meets or exceeds SAEJ844 Type A- non-reinforced and Type B - reinforced. Air Brake Tubing indentified per SAE J844 and FMVSS No. 106 Brake Hoses, 49 CFR 571. 106. NOTE: SAE does not recognize 1/8, 5/32in or 3/16in O. D. tubing for use with air brake systems
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.