Shop MYTEE PRODUCTS
See all product information
Air Line 5/8 in OD x 50 ft Yellow SAE J844 Nylon Air Brake Tubing DOT Approved
Mfr # MP-ABT-1930-07-T
Zoro # G122785684
product price: $66.99
/eaKey Features
Color
Yellow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MP-ABT-1930-07-T
Zoro #
G122785684
UPC #
-
Country of Origin
India
Details
Color
Yellow
Description
SIZE: SAE J844 Air Brake Tubing 5/8 in x 50 ft Yellow Trailer Nylon Line Hose DOT Approved. (Nominal O.D.: 5/8 in, Nominal Wall: 0.092 in) DURABLE: Our DOT Air Brake Tubing can be used safely in temperatures as low as -40° F up to 200° F (that’s -40°C to over 93°C). RESISTANT: Resistant to exposure to UV rays, gasoline, cleaning chemicals, diesel fuel, and road debris. NOT MADE FOR FUEL. SAFETY: For use with compression fittings, designed to operate at up to 150 PSI in airbrake systems. Mytee Air Brake Tubing is cold weather flexibility and resistant to most abrasion. VARIETY: This Air Brake Tubing is 50-feet long. It comes in a variety of colors as well. DOT COMPLIANT: Meets or exceeds SAEJ844 (Type A- non-reinforced & Type B – reinforced). Air Brake Tubing indentified per SAE J844 & FMVSS No. 106 Brake Hoses, 49 CFR 571.106. (NOTE: SAE does not recognize 1/8”, 5/32” or 3/16” O.D. tubing for use with air brake systems)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.