Air Line Hose Assemblies w/Flexible Grips - 15Ft, 2PK

  • Mfr # MP-ABHA15-17915H
  • Zoro # G922785976
product price: 
$
77.59
/pk of 2, $38.80/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MP-ABHA15-17915H
Zoro #
G922785976
UPC #
-
Country of Origin
India

Description

Length: 15 Feet - 1 pair (2 pcs) End Fittings: 3/8 in Hose I.D - 1/2 in End Fittings Diameter Standard: SAE J1402 - Type A rubber air brake hose with factory crimp fitting. Blue or Red Flexible Grips: For gladhand connection and identification. The Air Hose is a blend of rubber and PVC, combining the best qualities of both materials. It offers heavy-duty performance, lightweight construction, resistance to fading, and excellent abrasion resistance, among other benefits. The uniform dual-braided design incorporates intertwined spirals, enhancing flexibility and resistance to twisting, thereby enhancing the ergonomics of air tools. FLEXIBLE HANDLE GRIPS: Choose from blue or red flexible grips for gladhand connections and identification. These grips provide excellent bending restraint to safeguard cables, and they are resistant to chemicals, cold climates, and UV radiation, ensuring longevity and preventing aging. OPERATING TEMPERATURE: Our Air Hose is designed to withstand extreme cold weather conditions, making it suitable for use in such environments. It maintains its flexibility within a temperature range of -40 ̊F to +200 ̊F (-40 ̊C to +93 ̊C), which makes it an excellent choice for professional automotive shops. Uses of Air Line Hose Assemblies w/Flexible Grips: Air Brake Systems: Air line hose assemblies with flexible grips are vital for truck and trailer air brake systems, transmitting compressed air to activate and control brakes. Their flexible grips offer secure and ergonomic connections for easy use. Suspension Systems: Hose assemblies aid truck suspension systems by transmitting air pressure to adjust ride height, ensuring a smoother and more controlled ride. Air Tools and Accessories: Air line hose assemblies connect air tools and accessories in trucks, enabling the efficient operation of pneumatic wrenches, impact guns, and air blowers by transferring compressed air.

Ratings & reviews