QuickJack 6000ELX Portable Car Lift
- Mfr # 6000ELX
- Zoro # G723367302
product price:Â
$
3,534.99
/ea
Key Features
Frame Material
Steel
Load Capacity
6,000 lb
Stowed Height
3-1/2 in
Features
Heavy-duty construction; shop-ready design
Maximum Lift Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6000ELX
- Zoro #
- G723367302
- UPC #
- 849672024804
- Country of Origin
- China
- Frame Material
- Steel
- Load Capacity
- 6,000 lb
- Features
- Heavy-duty construction; shop-ready design
- Distance Between Columns
- Adjustable
- For Lifting
- Vehicles and vehicle components
- Number of Wheels
- 4
- Lifting Actuator
- Pendant Control
- Voltage
- 110V
- Includes
- Its Frames are Super-Long; This Frame Length is Ideal for Extremely Long Wheelbases
- Item
- 6000ELX Portable Car Lift
- Number of Lift Positions
- 2
- Power Source
- Electric/Hydraulic
- Lift Type
- Powertrain Scissor Lift
- Power Source - TS Only
- Electric
- Power Source - old
- Electric
Dimensions
- Stowed Height
- 3-1/2 in
- Maximum Lift Height
- 24 in
- Overall Height
- 24 in
- Wheel Diameter
- 1-1/4 in
- Minimum Lift Height
- 3-1/2 in
- Overall Length
- 86-3/4 in
- Overall Width
- 12-1/2 in
- Wire Rope Length
- 86 3/4 in
- Length
- 86 3/4 in
- Fits Chest Size
- Its Frames are Super-Long, This Frame Length is Ideal for Extremely Long Wheelbases
Description
QuickJack 6000ELX Portable Car Lift is built for professional vehicle lifting, service, storage, and shop productivity. Heavy-duty construction, practical controls, and dependable operation make it a strong fit for garages, service bays, and high-demand automotive work.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.