Air Operated 3:1 Oil Pump for 55 gal 205 ltr Drums

  • Mfr # OPD-331B

  • Zoro # G116278048


product price:  $311.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Body Material
Carbon Steel And Aluminium Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OPD-331B
Zoro #
G116278048
UPC #
840223601406
Country of Origin
China

Details

Color
Silver
Body Material
Carbon Steel And Aluminium Alloy

Description

Are you looking for pumps to transfer and dispense oils, lubricants, and other fluids? Here is our Air Operated 3:1 Oil Pump for 55 gal 205 ltr Drums, eliminating the risk of electrical-related accidents. It has a simple mechanism, you have to compress air to create a pneumatic force that drives the pump mechanism and helps you draw fluid out. Anyone from automotive, industrial, and maintenance and service can use these pumps. Explore more features of this oil transfer pump.Dimension: These fluid transfer pumps work great in industrial settings. It has an oil outlet female of 3/4in NPT, an inlet diameter of female G1/4in, an air motor diameter of 2-1/2in, and a pipe length of 37in. It has a working pressure of 5-8 bar. Additionally, the oil type it requires is MAX SAE130.Transfer Ratio: Our fluid transfer pumps ensure a fast and precise transfer rate ratio of 3:1. It includes fewer parts, preventing the pump from wear and tear, which will make it easy for you to use. Its ideal for multiple fluid types from medium to high viscosity, however, at a short to medium distance. It delivers liquid up to 3GPM.Safe For Use: Our oil transfer pump is crafted from high-quality material - carbon steel and aluminum alloy. It has resistance to corrosion and rust also you dont require an oil lubricator. They have a very low air consumption, which ensures very low noise levels during operation. Additionally, it protects against pressure built-up caused by thermal expansion.Wide Application: You are flexible to use our transmission fluid pimp in the automotive industry, industrial industry, and maintenance and service. Its reliable equipment thats lightweight, portable, safe, and durable. This pump can be a barrel, cart, or wall-mounted.


  • Oil Outlet Female: Female 3/4" NPT Inlet Diameter: Female G1/4"
  • Air Motor Diameter: 2-1/2" Deliver up to 3GPM
  • Working Pressure: 5-8 bar Pipe Length: 37"
  • Transfer Rate Ratio: 3:1 Oil Type: MAX SAE130
  • Used As: Trolly Mounted, Drum Mounted Material: Carbon steel and aluminum alloy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.