Shop MYTEE PRODUCTS
See all product information
Create Account
Air Operated, Ratio 5:1, Oil Pump for 55 gal 205 ltr drums 18 LPM / 4.76 GPM
- Mfr # OPD-351B
- Zoro # G516522772
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Carbon Steel and Aluminium Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OPD-351B
- Zoro #
- G516522772
- UPC #
- 840223601413
- Country of Origin
- India
- Color
- Silver
- Material
- Carbon Steel and Aluminium Alloy
Description
Are you looking for pumps to transfer and dispense oils, lubricants, and other fluids? Here is our Air Operated 5:1 Oil Pump for 55 gal Drums, eliminating the risk of electrical-related accidents. It has a simple mechanism, you have to compress air to create a pneumatic force that drives the pump mechanism and helps you draw fluid out. Anyone from automotive, industrial, and maintenance and service can use these pumps. Explore more features of this oil transfer pump. Dimension: These fluid transfer pumps work great in industrial settings. It has an oil outlet female of 3/4 in NPT, an inlet diameter of female G1/4 in, an air motor diameter of 2-1/2 in, and a pipe length of 37 in. It has a working pressure of 5-8 bar. Additionally, the oil type it requires is MAX SAE240. Transfer Ratio: Our fluid transfer pumps ensure a fast and precise transfer rate ratio of 5:1. It includes fewer parts, preventing the pump from wear and tear, which will make it easy for you to use. Its ideal for multiple fluid types from medium to high viscosity, however, at a short to medium distance. It delivers liquid up to 4GPM. Safe For Use: Our oil transfer pump is crafted from high-quality material - carbon steel and aluminum alloy. It has resistance to corrosion and rust also you dont require an oil lubricator. They have a very low air consumption, which ensures very low noise levels during operation. Additionally, it protects against pressure built-up caused by thermal expansion. Wide Application: You are flexible to use our transmission fluid pimp in the automotive industry, industrial industry, and maintenance and service. Its reliable equipment thats lightweight, portable, safe, and durable. This pump can be a barrel, cart, or wall-mounted.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.