Shop MYTEE PRODUCTS
See all product information
Create Account
Air Operated 1:1 Oil Pump for 55 gal Drums
- Mfr # OPD-311B
- Zoro # G616522771
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Color
Silver / Black
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OPD-311B
- Zoro #
- G616522771
- UPC #
- 840223601390
- Country of Origin
- India
Details
- Color
- Silver / Black
- Material
- Steel
Description
Air operated 1:1 Oil Pump for 55 gal Drum Ratio: 1:1 Oil outlet Female 3/4 in NPT Discharge Tube Air Inlet Connection: 1/4 in F Pump Outlet Connection: 1/2 in F Air Motor: 2-1/2 in 63 mm dia Delivers: Up to 40 LPM 10. 58 GPM Working Pressure: 30-150 PSI 2-10 BAR Transfer Rate: Up to 5 meters over short distances For use with low to medium viscosity oils up to SAE 80 Tough all metal construction Double acting operation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.