Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airbag / Parachute Fabric 14oz 3pc Set 8ft Drop

  • Mfr # LT3PC-AB

  • Zoro # G716285064


product price: $1,025.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Tarp Finished Length
18 ft
Tarp Material
Parachute
Tarp Finished Width
24 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT3PC-AB
Zoro #
G716285064
UPC #
-
Country of Origin
China

Dimensions

Tarp Finished Length
18 ft
Tarp Finished Width
24 ft

Details

Color
Black
Tarp Material
Parachute

Description

Enhance your Lumber Cargo Protection with this state-of-the-art Airbag/ Fabric UltraLight Lumber Tarp, aligned with the industry standards. This extraordinary solution has a 24ft x 18ft 3 Pcs with 8 Ft Drop and 1in Rain Flap, ensuring outstanding shielding for crucial protection and durability for your cargo.Material Innovation: Created with Airbag Nylon Fabrics on its sides and SuperLight 14 Oz. Vinyl On Top: This tarp provides a perfect balance of robust durability and is lightweight compared to old Vinyl alternatives. The waterproof treatment of this fabric ensures complete protection. It has gone through rigorous 24-hour testing to work effectively in all weather conditions. Waterproof Excellence: Experience peace of mind with every drive, as our tarps are capable of protecting your precious cargo from rain, snow, and moisture. The heat-sealed seams make the tarps 100% waterproof on top and water-repellent on the sides. While this fabric is water-repellent, sitting water will eventually seep through it, providing security and dryness to the cargo material. Reinforced for Strength: We have given extra attention to detail to make it extra durable and provide actual value to your investment. All hems are reinforced with 2in webbing and double stitched for extra strength, letting them perform their best in any environmental conditions. The steady brass grommets are spaced 2 feet apart, while three rows of D rings are box-stitched with protective flaps to protect the tarps from the bungee straps. Cold Weather Resilience: It is engineered to face temperatures as low as -40 degrees Celsius, giving assurance that it works effectively in cold weather.Traceability and Identification: Each tarp comes with a manufacturer information mark, which makes it easy for the users to identify and serves as a hallmark of authenticity.


  • 3 Pc Tarp System (8ft Drop)
  • 3 Rows of "D" Rings
  • Weighs: 124-lbs
  • 14Oz Vinyl on top Airbag/Parachute Fabric on the sides
  • Color: Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.