Airbag / Parachute Fabric 14oz Lumber Tarp 24x20 8ft Drop w/ 8ft x 8ft Flap Black
- Mfr # LT3PCE-AB
- Zoro # G316250592
Key Features
Specifications
Details
- MFR #
- LT3PCE-AB
- Zoro #
- G316250592
- UPC #
- -
- Country of Origin
- China
- Color
- Black
- Tarp Material
- Parachute
Dimensions
- Tarp Finished Length
- 24 ft
Description
End Pieces: 24ft x 20ft with 8 Ft Drop, 8ft x 8ft Tail and 8in Rain Flaps; 69 Lbs eachWeight:45 lbsFabric: Made with Airbag Nylon Fabric on the sides and SuperLight 14 Oz. Vinyl On TopAirbag Nylon Fabric: This coated nylon airbag fabric offers superior tear strength at a much lighter weight as compared to Vinyl. The black parachute fabric is treated to be waterproof.Seams: Heat-sealed seams make the tarps 100% waterproof on top and treated to be waterproof on the sidesHems: All hems re-enforced with 2in webbing and double stitched for extra strengthGrommets: Tough solid toothed brass grommets clinched every 2 FeetinDin Rings: Three rows of inDin Rings box stitched with protection flaps so the hooks from bungee straps don't damage the tarpAll D-Rings are galvanized with zinc plating.Cold Crack: -40 Degrees CColor: Black on Top and on the SidesAll tarps are marked with manufacturer information for traceability and identification.Note: Our new black parachute fabric is treated to be waterproof on the sides.
- End Pieces: 24' x 20' with 8 Ft Drop
- 8' x 8' Tail and 8" Rain Flaps
- 3 Rows of "D" Rings , Weighs: 45-lbs
- 14Oz Vinyl on top and Airbag/Parachute Fabric on the sides
- You need (2) End Pieces and (1) Middle Piece to cover upto 52 ft. flatbed trailers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.