Airbag / Parachute Fabric Ultra Light Lumber Tarp 20x27 6ft Drop Black & Black, 2PK

  • Mfr # LT6FT-ABx2

  • Zoro # G816250351


product price:  $819.99
/pk 2, $410.00/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Tarp Finished Length
20 ft
Tarp Material
Parachute
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LT6FT-ABx2
Zoro #
G816250351
UPC #
840223613621
Country of Origin
China

Dimensions

Tarp Finished Length
20 ft

Details

Tarp Material
Parachute
Color
Black

Description

Pack Size: 2 PackHave a look at our Airbag/ Parachute Fabric UltraLight Lumber Tarp, specifically crafted to deliver unwavering durability and splendid performance. It was created for those seeking unwavering reassurance in highly critical conditions. This Tarp seamlessly integrates profound materials and expert craftsmanship that provide magnificent protection.Exceptional Strength: Created with airbag nylon fabric on its sides, the tarp boasts exceptional tear resistance quality without falling on weight. Its groundbreaking material promises durability and guarantees prolonged performance even during critical conditions. WaterProof Assurance: You can stay relaxed knowing your cargo is protected from rain, snow, and moisture. Mytee Products created Tarps feature heat-sealed seams that are 100% waterproof from the top. At the same time, its parachute sides can easily repel water effortlessly.Enhanced Durability: Strengthened Hems with 2in webbing and double stitching that offers robustness; it can easily prevent tears and comes with an extended lifespan. Furthermore, rugged brass grommets are strategically placed every 2 feet, offering additional secure attachment and stability while transporting. Versatile Design: The three rows of Din Ringsin are meticulously positioned and box stitched; our tarp can be trusted for offering versatile anchoring options. The protection flaps safeguard the D rings from the bungee strap damage and ensure trusted fastening without getting short on integrity. Cold Resistant: Designed to withstand extreme temperatures, our tarp comes with a cold crack resistance of -40 degrees Celsius, making it a perfect option for climate and the environment. Traceability: Each tarp is marked with manufacturer information, which makes it easy to trace and identify for any quality assurance-related purpose. With us, you experience the best reliability and protection with our Airbag/Parachute Fabric UltraLight Lumber Tarp. It's designed to effortlessly face the transportation rigors and outdoor storage, making it the best choice to protect your valuable cargo.


  • Tarp Length: 27 ft. Tarp Width: 20-ft.
  • Color: Black Size: 20' x 27' (6ft Drop)
  • Material: Parachute
  • Drop Height: 6-Feet
  • Flaps: Single Flap Rows of D-Rings: 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.