Aluminum Pivot Pin 4 Spring for Dump Truck Tarp System Two Bolt-on Holes, 2PK

  • Mfr # T-PP4SPx2

  • Zoro # G516494161


product price:  $72.69
/pk 2, $36.35/ea

Key Features

Material
Aluminum
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T-PP4SPx2
Zoro #
G516494161
UPC #
840223639065
Country of Origin
China

Details

Material
Aluminum
Color
Silver

Description

Pack Size: 2 Pack Get a secure pivoting mounting of your dump truck tarp systems lower arm with Mytee Products Aluminum Pivot Pin 4-Spring. It will enable smooth and efficient operation in covering and uncovering the tarps. The pivot pin mounts to the passenger and driver side of the dump body. The pin includes a notch to ensure a firm fitting of the spiral torsion springs. The mounting plate includes two holes, accurately placed for secure lower arm mounting. The pivot pin is made of aluminum, which makes it highly strong and lightweight at the same time. The material ensures durability under various environmental conditions. Will work with most systems. The pivot pin 4-spring is electro-galvanized for a long life. Its mounted on the passenger and driver side of the dump truck. Note: It offers compatibility with most of the systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.