Auto, Car Carrier Tire Skates Single Extra Wide for Tow Truck, Wrecker Green, 4PK
Mfr # TIRESKT-55x4
Zoro # G616285188
Key Features
Specifications
Product Information
Dimensions
Details
Description
Pack Size: 4 PackMaximum Safety: The bright color makes these skates visible even in low light. Low light conditions can be dangerous for towers and auto-haulers since it can be hard for other drivers to see you.High Working Load Limit: A single tire skate has a 4000 lbs working load limit. with a tire skate under every tire, tire skates can be used to move and maneuver a crashed bus.Eco-Friendly: These tire skates are made of polypropylene with 30 % glass fiberPP GF30. That means plastic scrap that would have been thrown away was repurposed.Uses: Tire Skates excel in vehicle positioning, towing, and loading onto flatbeds, minimizing damage by reducing wheel-ground friction.Tire Skates find utility in towing vehicles missing a wheel, elevating them for safe loading. They can also handle vehicles with stuck or engaged wheels or emergency brakes.Lightweight + Easy to Carry: each tire skate fits easily into a toolbox. These skates are lightweight, and all of our tire skates are conveniently just over 16in long, making them easy to pack and take to the next job.
- Length: 16 Inches Width: 5-1/2 Inches
- Pattern: Solid Extra Wide
- High-quality Light Weight tire skates for tow truck safety
- Material: Polypropylene with 30 % Glass Fibre (PP GF30)
- Color: Neon Safety Green Environmental protection material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.