Banding Packaging Polypropylene Strapping Tool Kit for Packaging
- Mfr # BPST-POLYSCD12-KIT
- Zoro # G922786539
product price:Â
$
520.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPST-POLYSCD12-KIT
- Zoro #
- G922786539
- UPC #
- 840223693227
- Country of Origin
- China
Description
Kit Includes:- (1 Pcs) Portable Strapping Cart Dispenser W/ Storage Tray - 16 inx6 in & 16 inx3 in Core Weight: 69 lbs Wheel Size: 10 Inches Material: Heavy-Duty Steel Maximum Core Size: 16 in x 6 in and 16 in x 3 in Front wingnut for easy coil loading Heavy tube metal frame Lightweight plastic disk C-Shaped handle Spacious Storage Tray (1 Pcs) 1/2 in x 5800 ft Heavy Duty Polyester Cord Strapping Roll - 650 lbs WLL Length: 5800 ft Width: 1/2 in Thickness: 0.025 in Core Size: 16 in x 6 in Material: Polyester (PET) Finish: Textured Color: Green Working Load Limit: 650 lbs Breaking Strength: 780 lbs Style: Hand-Grade Strapping AAR (American Association of Railroads) Approved UV, Water, & Rust Resistance (1 Pcs) Steel Sealer & Crimper for 1/2 in to 3/4 in Polypropylene & Polyester Straps - Manual Size: 20 in (L) x 3-3/4 in (W) x 4-3/8 in (H) Opening Width: 3/4 in Fits Strap Width: 1/2 in - 3/4 in Compatible Strapping: Polypropylene (PP), Polyester Material: Steel Color: Black Style: Manual Crimping: 2-Sided For Serrated Seals Easy to Use (2000 Pcs) Open Serrated Steel Banding Clip for 1/2 in Width Strapping Outer Surface Size: 1-1/8 in x 1/2 in Finish: Galvanized Material: Steel Color: Silver Compatible Strapping: 1/2 in Width Max Strap Thickness: 2.5 mm Seal Type: Serrated Style: Manual Special Feature: Barbed Inside Includes: 2000 pcs Set (1 Pcs) Poly Strapping Windlass Tensioner & Cutter for 1/2 in to 3/4 in Width Straps - Manual Length: 10-5/8 in Width: 2-3/8 in Height: 5-3/4 in Fits Strap Width: 1/2 in - 3/4 in Material: Steel Style: Manual Color: Red Compatible Strapping: Polypropylene (PP), PET, & Plastic Tool Type: Windlass Anti-Slip Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.