Shop MYTEE PRODUCTS
Create Account
4 Pk Strapping Sealer Manual Banding Tool for Pallet Packaging Banding Strapping, 4PK
- Mfr # BST-1234x4
- Zoro # G825021645
product price:Â
$
155.99
/pk of 4, $39.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BST-1234x4
- Zoro #
- G825021645
- UPC #
- 840223688988
- Country of Origin
- China
Description
Pack Size: 4 Pack Here's the Steel Sealer & Crimper for 1/2in to 3/4in Width Polypropylene & Polyester Straps, Manual application from us. It will help you securely tighten the open serrated metal seals used around the straps during packaging. It's designed to keep the straps together during transportation and storage. It has a manual application secures seals on polypropylene (PP) and polyester straps with a width ranging from 1/2in to 3/4in. These are suitable for low to moderate-volume strapping tasks. Get a detailed overview of our tool below:- Sturdy Steel Construction: This steel strapping sealer is engineered from steel, which ensures durability and longevity. The material is great against bending, breaking, or wearing, allowing frequent use. It further secures the sealer from rust and corrosion, scratches, and more, maintaining the tool's appearance and functionality. The six enhanced bites of steel of 4 mm will firmly secure the metal clip, keeping it intact. Dimension & Compatibility: First, our steel banding crimper tool has a length, width, and height of 20in, 3 3/4in, and 4 3/8in, respectively. It will seal the metal clip on 1/2in or 3/4in width straps made of polypropylene and polyester. It's one of the major tools used to secure the packaging. Versatile Application: You can utilize our poly strapping seal in vast industries, including shipping, warehousing, and more. You need it whenever you are using polyester strapping and tensioner to secure the packages or loads. It's great at securing the straps during transportation preventing it from getting loose and protecting the loads. If you want to increase the life of your straps, use edge protectors, hindering abrasion. Less Manual Labor: Our tool is great at sealing and requires less manual labor following ergonomic design. The handles are designed to keep joint efficiency and operation easy and comfortable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.