75in Flexible Pallet Strap Feeder-Fiberglass Construction, Black & Orange Pallet Threading Tool 2PK
- Mfr # PLTSW-Fx2
- Zoro # G125022359
product price:Â
$
62.95
/pk of 2, $31.48/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLTSW-Fx2
- Zoro #
- G125022359
- UPC #
- 199145087288
- Country of Origin
- China
Description
Here's the innovative solution from our dubbed 'Fiberglass Pallet Strap Feeder.' This tool ensures a smooth strap feeding through most standard pallet sizes (under the pallets), enabling quick and convenient packaging across diverse logistics and warehousing operations. The construction enables the strap feeder to bend easily without breaking. The straightforward mechanism increases productivity and reduces downtime. Learn more about the product details below: Compatibility Details: This pallet strap flexible feeder is a revolutionary packaging tool that provides compatibility with Polypropylene (PP) & Polyethylene Terephthalate (PET) strapping. It securely holds strapping up to 1.5 mm thick. You can use this feeder during cargo bundling in a warehouse, distribution centers, a dock, or more. Construction Details: Our pallet threading tool is made of fiberglass, which provides flexibility and durability. The feeder will easily bend without breaking. The lightweight construction will reduce strain and fatigue despite repeated use. This material is designed to provide reliable performance in the toughest conditions. User-Friendly Mechanism: Our fiberglass pallet strap feeder eliminates the need to stoop or kneel and manually thread the straps through every pallet. Simply press down the polypropylene (PP) strapping into the strap retention channel/clip system (securely holds the strap) and pass the feeder head through the wood pallets. Repeat the process and successfully wrap the loads. Explore other warehouse safety and management accessories with us today. Comfortable Handle: This professional pallet threading tool features a comfortable plastic handle. It's designed with operator comfort in mind. The overall length of the pallet strap feeder is 80in, and the flexible rod length is 75in, allowing operators to work from a standing position, ensuring optimal productivity, reducing strain, and maximizing efficiency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.