
Bee Net/Bee Hauling Tarp 10ft Drop with 20ft Length
Mfr # BT2820
Zoro # G916492798
product price: $395.99
/ea
Free Shipping & Returns
Key Features
Tarp Material
PVC Coated Mesh
Color
Multi Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT2820
Zoro #
G916492798
UPC #
840223620209
Country of Origin
China
Details
Tarp Material
PVC Coated Mesh
Color
Multi Mesh
Description
Dimensions: 28ft. x 20ft with 10 Ft Drop, 10ft x 8ft Tail and 8 in Rain Flaps Fabric: Made with Heavy Duty PVC Coated mesh Hems: All hems re-enforced with 2 in webbing and double stitched for extra strength Grommets: Tough solid toothed brass grommets clinched every 2 Feet D Rings: Four rows of D Rings box stitched Bee Nets are used to transport bee hives or trees on a flatbed truck. These tarps allow air and water to pass through them in order to provide ventilation to the cargo. The tarps are meant to secure the cargo bees, trees etc on the flatbed truck. The material used for the tarp is PVC coated mesh which is abrasion resistant and will not tear easily. If you do not see the size of tarp you need, please give us a call and we would be happy to help you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.