Black 8.8oz Vinyl Tarp Tape, 2 in x 16 ft - SOLD BY ROLL ONLY

  • Mfr # TTAPE-BLACK-2x16

  • Zoro # G922785686


product price:  $30.09
/ea

Key Features

Color
Black
Material
PVC Fabric
Fabric Weight
8.8 Oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TTAPE-BLACK-2x16
Zoro #
G922785686
UPC #
840223613799
Country of Origin
China

Details

Color
Black
Material
PVC Fabric
Fabric Weight
8.8 Oz

Description

How can you fix your tarps ft small rips and tears in seconds? The solution is here - Black 8.8 oz PVC Tarp Repair Tape - 2 in x 16 ft (SOLD BY ROLL). It fts designed for commercial patching of tarps, which is better than traditional adhesives. The professional-grade repair tape will mend tarps, tents, awnings, hay covers, shelters, etc. easily. It works seamlessly in outdoor and indoor environments, offering resistance to liquid and UV. Learn more about this product below:- Dimension: Our black tarpaulin tape has a length of 16 feet and a width of 2 inches. It is sold by roll. It fts an affordable solution that will save you big bucks on tarps. You can fix the small punctures and tears in minutes. It will eliminate the need for an additional adhesive in your repair kit. Durable Material: Our tape is specifically tailored for heavy-duty repairs, developed from 8.8 oz PVC fabric and polyurethane coated, ensuring a durable bond. You can use it in an outdoor environment for up to 5 years. This waterproof tape is a reliable solution for easy and effective tarp repairs. Our heavy-duty repair tape tarps are abrasion, acid, chemical, and puncture-resistant, maintaining integrity and functionality despite challenging conditions. High-Quality Adhesive: This Tarp tape offers great adhesive as it doesn ftt include a plasticizer in the fabric. It will remain in its original condition for up to 2 years (shelf life) or even longer. The tape’s elasticity allows for flexibility, giving high performance. Apart from repairs, you can join two tarps or reinforce the stress points. Versatile Use: Our tape will support quick and temporary repair of tarps, tents, awnings, hay covers, shelters, boat tarps, seats and covers, banners, etc. It’s designed to withstand different temperature ranges from -20°C to 70°C while ensuring resistance against UV. Instant Mending: You can apply these tapes and use them instantly - all you have to do is cut the tape as per your desired length and peel off the back paper. Now, stick the adhesive part on a clean and dry surface. Apply the tape on both sides of the damaged areas, extending the life. For better strength and durability, it’s suggested to keep the tape-applied tarp for up to 24 hours. You can also apply heat or keep it in the sunlight for the bond to strengthen (it increases over time).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.