Shop MYTEE PRODUCTS
Create Account
Complete Semi Truck Mud Flap Mounting Kit 24inx24inMud Flap, Chrome Weight, 2PK
- Mfr # MUDFLAP-24-LED-KIT
- Zoro # G325022272
product price:Â
$
405.99
/pk of 2, $203.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUDFLAP-24-LED-KIT
- Zoro #
- G325022272
- UPC #
- 199145081002
- Country of Origin
- China
Description
Kit Includes: (2 Pcs) 24in x 24in Semi Truck Mud Flap - Black, Rubber Semi Trailer & Truck Splash Guard Surface Pattern: Stripped Compatibility: Universal Ideal For: Semi Trucks & Trailers Installation: Bolt-On, Back Side on Wheels NTSB Compliance (2 Pcs) 4in x 24in Universal Chrome Bottom Mud Flap Weights w/ Welded Studs Size: 4in x 24in Color: Chrome Finish Type: Mirror Finish Material: Steel Compatibility: Universal Fits Most 24in Wide Mud Flaps Welded Studs: 3 Auto Part Position: Bottom of the Mud Flap Installation Type: Screw-In Easy to Install (2 Pcs) 24in x 3in Aluminum Mud Flap Hanger Plate w/ 3M Reflective Tape for Semi Trucks & Trailers Size: 24in x 3in Color: Silver, Red & White Thickness: 1/8in 3-M Reflective Tape Compatibility: Universal Ideal For: Semi Trucks & Trailers Bolt-on Installation (2 Pcs) Stainless Steel Spring-Loaded 2 1/2in Bolt Pattern Mud Flap Light Bar w/ LED Lights (Pair) Total Number of Lights: 6 (19 red LEDs each) Light Size: 4in Connector Type: Standard PL-3 Light Voltage: 12-24V Pre-Drilled Holes Hardware Included Light with Rubber Grommets Screws on the Light Bracket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.