Shop MYTEE PRODUCTS
See all product information
Create Account
Black Heavy Duty 70% Shade Mesh Tarps 6 Oz with Grommets ROLL-Off
- Mfr # MT27-52
- Zoro # G425021472
product price:Â
$
387.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Tarp Material
PE Mesh (70% Shade)
Tarp Finished Length
27 ft
Tarp Finished Width
52 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT27-52
- Zoro #
- G425021472
- UPC #
- 840223644793
- Country of Origin
- China
- Color
- Black
- Tarp Material
- PE Mesh (70% Shade)
Dimensions
- Tarp Finished Length
- 27 ft
- Tarp Finished Width
- 52 ft
Description
A new day, a new size. We have introduced a 27ft x 52ft Black Mesh Tarp with Brass Grommets and 70% Shade. It will provide long-lasting performance, effective light filtration, proper air circulation, and utmost breathability. We have constructed this mesh tarp from 6 oz polyethylene, which can handle harsh conditions, such as strong winds, heavy rain, and intense sunlight. You can use it in various spaces (indoors and outdoors), including greenhouses/nurseries, patios, pools, balconies, etc. Explore the detailed specifications below: Size Specifications: Our mesh shade tarp is 27ft x 52ft in size. It will easily cover large spaces, including balconies, pool areas, patios, nurseries/greenhouses, construction sites, and more. It has a breathable mesh design that provides 70% coverage, enabling you to partially see through the other side (ensuring safety and security). Breathable Material: We have utilized 6 oz polyethylene material to construct this black mesh tarp. It will ensure durability and breathability despite continuous use. It's perfect for outdoor settings as it's designed to resist UV rays and changing weather conditions. The mesh is woven tightly, and brass grommets are reinforced (stitched) with 2in poly webbing. Coolant Effect: This mesh tarp with grommets provides a coolant effect following the color black. It reduces heat impact, ensures excellent ventilation, and is ideal for outdoor settings, especially in hot climates. Easy-to-Install: The installation process is simple, as we have integrated brass grommets every 2 feet. It will enable you to connect cords, wire ropes, bungee cords, zip ties, etc. Our grommets are compatible with 5/8in thick twine, ensuring quick and easy connection. Usage: Our mesh shade tarps are perfect for both indoor and outdoor settings. For example, landscapers can use it to cover trees and brush, patios, gardens, dump trucks, roll-off trucks, etc. Additionally, anyone can use it to create an awning, tent, or interior cab lining to block out harsh light. Note: The cut size of our hand-made mesh tarps may differ by up to 2 or 6in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.