
Black Poly Coated Poly Fender Mounting Kit, 4PK
Mfr # PFMK-Bx4
Zoro # G216277798
product price: $460.99
/pk 4, $115.25/ea
Free Shipping & Returns
Key Features
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PFMK-Bx4
Zoro #
G216277798
UPC #
840223627796
Country of Origin
China
Details
Color
Black
Description
Pack Size: 4 PackPoly Fender Mounting Kit includes all hardware to mount polyethylene fenders to your vehicle.The heavy-wall, structural steel tubing is available with either a black powder-coated or stainless steel finish and is sized to mount all dual rear wheel applications.It has a 5in offset that clears spring shackles and adjusts mounting height. The kit includes brackets, frame bolts, and hangar brackets with fastners.Corrosion-resistant black powder-coated steel.
- Pack Size: 4-Pack
- Poly Fender Mounting Kit includes all hardware to mount polyethylene fenders to your vehicle.
- The heavy-wall, structural steel tubing is available with either a black powder-coated or stainless steel finish and is sized to mount all dual rear wheel applications.
- The heavy-wall, structural steel tubing is available with either a black powder-coated or stainless steel finish and is sized to mount all dual rear wheel applications. It has a 5" offset that clears spring shackles and adjusts mounting height.
- The kit includes brackets, frame bolts, and hangar brackets with fastners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.