Black Semi Truck Floor Mats Liners for Freightliner Cascadia 116 & 126 - 3Pc Set
- Mfr # MAT-FC3P-AT5D1823
- Zoro # G322786030
product price:
$
134.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Thermoplastic Vulcanizates (TPV)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MAT-FC3P-AT5D1823
- Zoro #
- G322786030
- UPC #
- 840223696761
- Country of Origin
- China
Details
- Color
- Black
- Material
- Thermoplastic Vulcanizates (TPV)
Description
We add replacement of semi-truck floor mats that fit perfectly inside the driver compartment of Freightliner Cascadia specified semi-truck models (check the list below). This direct replacement is designed to fit seamlessly, protecting vehicles ft inside parts from dirt, debris, spills, mud, etc. It will provide truckers and owners with a comfortable ride during long hauls. Its durable construction prevents the mat from extreme weather conditions, foot pressure, and more. Thus, providing a peaceful ride to truckers/drivers during transportation. Learn the detailed explanation below:- Built-to-Last: The floor mats are constructed from latex which reduces the risk of slipping. It will not absorb water and doesn’t allow dirt, debris, or other particles to pass through, protecting the engine. It will work seamlessly in extreme weather conditions and will withstand heavy foot traffic without deforming from its current shape. 3-Piece Set: The product includes a 3-piece set of semi-truck floor mats designed to efficiently fit inside the driver compartment of Freightliner Cascadia 116 and 126 semi-trucks automatic from 2018-2021. The specific fit will save you time and effort by effortlessly fitting against the semi truck’s and trailer’s contour, leaving no room for modifications. Check out its detailed dimensions here: Left Mat Size: 29 in x 28 in x 2-1/8 in, Right Mat Size: 30-7/8 in x 28-5/8 in x 2-7/8 in, and Middle Mat Size: 35-3/4 in x 34-3/4 in x 1-1/4 in. Non-Slip Textured Surface: The surface of the floor mat has deep grooves-raised edges that provide better foot grip and slipping. It will further trap dirt and liquid, and prevent spills from seeping into the vehicle’s flow, keeping it intact during rigorous drive (adding comfort for drivers during long hauls)., and more. Effortless Installation: There’s no need for tools for standard installation. However, you will require basic household necessities, including a vacuum cleaner, clean clothes, and water. Check out the steps below:- Remove old mats if there are any. Clean the area using a vacuum cleaner and remove dust and debris from the cabin floor. Use a damp cloth for hard mud, spills, and stains. Position the floor mat inside the driver fts cabin in the designated area of the floor. Ensure a snug fit against the contour of the vehicle. Check if mats are not interfering with parts inside the cab, like pedals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.