Shop MYTEE PRODUCTS
See all product information
Create Account
(2 Pack) Semi Truck Floor Mats Fits Freightliner M2-106 (2003-2021) Models -..., 2PK
- Mfr # MAT-FM22P-5D0323x2
- Zoro # G725020809
product price:Â
$
198.99
/pk of 2, $99.50/ea
Free Shipping & Returns
Key Features
Material
Thermoplastic Vulcanizates (TPV)
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MAT-FM22P-5D0323x2
- Zoro #
- G725020809
- UPC #
- 840223697133
- Country of Origin
- China
- Material
- Thermoplastic Vulcanizates (TPV)
- Color
- Black
Description
Here's a semi-truck floor mat replacement from our Products. It's designed to fit perfectly inside the driver compartment of Freightliner's specified semi-truck models (check the list below). Install this directly inside the cabin compartment, preventing engine parts from dirt, debris, spills, mud, etc. Truckers and drivers will have a comfortable and peaceful ride during transit. Learn the detailed explanation below:- 2-Piece Set: The product includes pieces of floor mats-left and right. The size of the following sides are as follows: Left Mat Size: 34 1/2in x 26 3/8in x 3 1/8in and Right Mat Size: 34 7/8in x 26 1/4in x 3 3/8in. It will efficiently fit inside the driver compartment of Freightliner M2-106 (2003-2021), M2-112 (2003-2021), 108SD (2013-2021), and 114SD (2013-2021). It's a direct replacement that will effortlessly contour against the semi-trucks and trailer, leaving no room for modifications. Material: We have utilized Thermoplastic Vulcanizates (TPV) for floor mat development for and durability. It will further reduce the risk of slipping, will not absorb water, and restrict dirt, debris, or other particles from passing through. Thus, protecting the engine. It will work seamlessly in extreme weather conditions and will withstand heavy foot traffic without deforming from its current shape. Non-Slip Textured Surface: The surface of the floor mat has deep grooves-raised edges that provide better foot grip and slipping. It will further trap dirt and liquid, and prevent spills from seeping into the vehicle's flow, keeping it intact during rigorous drive (adding comfort for drivers during long hauls)., and more. Effortless Installation: There's no need for tools for standard installation. Use a damp cloth for hard mud, spills, and stains. Position the floor mat inside the driver's cabin in the designated area of the floor. Ensure a snug fit against the contour of the vehicle. Check if mats are not interfering with parts inside the cab, like pedals. Replacement Pointers: Change the mats if they have cracks, holes, or wear that may lead to an issue with the floor underneath. If the mat is slippery. If you cannot get rid of bad smells or stains, replace the mats with new ones.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.