
Black Strap Style Long Leaf Steel Weld On Dump Trailer Door Hinge, 8PK
Mfr # DTR-HINGE-718x8
Zoro # G616521484
product price: $71.99
/pk 8, $9.00/eaKey Features
Color
Black
Material
Heavy Duty Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DTR-HINGE-718x8
Zoro #
G616521484
UPC #
840223628090
Country of Origin
India
Details
Color
Black
Material
Heavy Duty Steel
Description
Pack Size: 8 Pack Material: Heavy Duty Steel Mount Type: Weld on Style: Long Leaf Strap Overall Length: 7-1/8 Inch Overall Width: 4 Inch Plate Width: 2-1/4 Inch Thickness: 1/4 Inch Weight: 2. 8 Lbs Weather-Resistant: This Heavy Duty Greasable Hinge Strap can withstand harsh weather conditions. Greasable dump truck hinges are similar to other types of hinges and are greaseable with a Grease Zerk Fitting. The greaseable feature of these hinges makes lubrication easy, which helps to reduce friction and wear on the hinge, and ensures that it operates smoothly and easily. The Long Leaf Strap Style allows the hinge to be used for doors for truck trailers, Dump Trailers, Cargo Trailers, and more. In trailers, these hinges can attach the doors or ramps to the trailer frame, providing a reliable and secure connection. Includes zinc washer, hex head cap screw with locknut, and plastic bushing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.