Blue Airbag/Parachute Ultra Light Lumber Tarp 24ft x 27ft 8ft Drop 14Oz Vinyl, 2PK

  • Mfr # LT-AB-BLUEx2

  • Zoro # G016250540


product price:  $1,030.99
/pk 2, $515.50/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Blue
Tarp Material
14 Oz Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LT-AB-BLUEx2
Zoro #
G016250540
UPC #
840223638440
Country of Origin
China

Details

Color
Blue
Tarp Material
14 Oz Vinyl

Description

Pack Size: 2 PackTake your lumber cargo protection to the next level with Airbag/Parachute Fabric Ultra Light Lumber Tarp. This high-quality product goes above and beyond the standards of the industry. This tarp has 24ft by 27ft dimensions, an 8 Ft Drop, plus an 8ft x 8ft Tail and 8in Rain Flaps to cover your lumber worth every penny.Fabric: The material used in constructing the sides is Airbag Nylon Fabric it is a revolutionary fabric made of lightweight yet flexible nylon that at the same time possesses incredible tear strength. The best ones are the SuperLight 14 Oz Vinyl, which makes it have an additional shield. The Airbag Nylon Fabric is not only incredibly sturdy but is also taking waterproof treatment which makes it 100% proof. This fabric has been specifically tested for 24 hours and found to be impervious, a feature that is remarkably reliable in different weather states.Seams and Hems: Our tarps have heat-sealed seams, specifying the total waterproofing of the top, and the treated waterproofing of parachute sides. The 2 webbing reinforces all hems and is double-stitched, making the hem work not just for any condition but also for every situation.Grommets and inDin Rings: Solid toothy brass grommets, with clinching every two feet, also add a strong nature to the tarp. Three rows of box-stitched D rings with protection flaps keep bungee strap hooks from damaging and even the triangle is reinforced at the lower right. All D-rings of the tarp are galvanized with zinc plating, which increases its corrosion resistance and contributes to the longevity of the tarp.


  • Color: Blue Size: 24' x 27'
  • Flap/Tail Size: 8' x 8' Material: 14 Oz Vinyl
  • Side Material: Airbag/Parachute Nylon Fabric
  • Grommets Material: Brass Drop: 8-feet
  • D-ring: 3 Rows Cold Crack: -40 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.