
Blue Corner Protector V Shaped/V Edge Guard - 8in x 8in x 48in Inches, 10PK
Mfr # PCPVB48Bx10
Zoro # G216521587
product price:Â $230.99
/pk 10, $23.10/ea
Free Shipping & Returns
Key Features
Material
Polyester
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCPVB48Bx10
Zoro #
G216521587
UPC #
840223623231
Country of Origin
China
Details
Material
Polyester
Color
Blue
Description
Pack Size: 10 Pack Dimensions:8 in X 8 in X 48 in Material: V-Style Corner Protectors are made from high-density polyethylene Sizes: All V-Style edge protectors that we carry are 8 inches wide on both sides of the central axis. The length of the board varies. The smallest that we carry is 12 inches, then 24 inches, then 36 inches, and finally 48 inches. The one you have presently selected is 48 inches in length. Application: These are a larger, more heavy-duty form of our edge protectors. Due to their larger surface area, they keep the straps in place more reliably thus protecting both the cargo and the strap. V-style edge protectors portray a more professional image to the transporter's customer and inspire more confidence. Benefits: Reduced probability of strap damage, direct benefits through insurance claims reduction, and a boost to the transporter's image. Color: Blue is our main stock color. Depending on availability, we may switch colors as needed to fulfill customer orders. About V-Style Edge Protectors: They are an improvement over the standard corner protector design. They have a wider span, tougher plastic and come in desired lengths ranging from 12 inches to 48 inches. V-shaped boards are an important part of cargo protection and the hold-down systems offered by Mytee Products to our valuable customers. We believe that customers who are looking to go the extra distance to secure their load, project a professional image, and achieve great safety results should strongly consider V-shaped edge protectors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.