Bobcat Rubber Track 300 x 52-1/2 x 80 For Bobcat Series 231,331, E26, E32, JD 27D

  • Mfr # MPRT-30052580

  • Zoro # G422786428


product price:  $948.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPRT-30052580
Zoro #
G422786428
UPC #
840223638556
Country of Origin
India

Description

Reliability and performance of equipment are the most important matters in the field of construction machinery. Right, setup for Machinery could make a great difference However, our best quality rubber tracks that are specially built for skid steers and excavators to meet the challenges of extreme-duty operations have become indispensable in road construction, mining, or farming all related fields. Enhanced Traction: Tracks specifically designed to provide unsurpassed grip, allowing you the freedom to navigate across impassable areas such as muddy wastelands and also uneven terrain like grit trails. We offer incredible traction in various environments through our tracks that provide effortless motion and also control. Durability Redefined: Our rubber tracks, designed with durability in mind, are the personification of strength and also sturdiness. Designed to resist the toughest conditions that mining teams have ever encountered in mine sites, construction sites, and also rough road areas; these tracks are built for endurance as they outperform the typical expectations of reliability. Size Specifications: We craft these tracks to have the right dimensions for versatility, which have a width of 300 mm or 12 inches, a pitch of 52.5 mm or 2 inches, and a Total Number of Links are 80. These features allow our tracks to be very adjustable for a variety of circumstances, whereby they can deliver maximum efficiency in many different applications and also environments. Less Vibration: We provide a much better operational experience and also help to reduce the vibration on the wheels. Keep things running smoother and also more conveniently which prolongs the service life of both the tracks and machinery. Lower vibration translates into operator comfort and lower rates of equipment damage. Uses: Most important in our track design is their versatility, making them the very perfect option for a variety of challenging applications. Our tracks have been used at mud-filled sites, on rocky terrains in road construction projects, and in other challenging mining works to prove their efficiency. Have confidence in their own ability to maneuver through challenging environments with ease, enabling the optimum optimization within each operation. Compatibility:- Replaces OEM Part no.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.