Bolt-On Receiver Hitch for 2 in Transformer Tractor Hitch Towing Capacity 2500lbs

  • Mfr # BORH-2

  • Zoro # G922785853


product price: $51.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BORH-2
Zoro #
G922785853
UPC #
840223635487
Country of Origin
China

Description

Technical Specs: Size: 8 in (L) x 8 in (W) x 3-5/16 in (H) Fits: 2 in Receivers Towing Capacity: 2,500 lbs Breaking Strength: 7,500 lbs Make your towing experience better than ever with Our Bolt-On Receiver Hitch for 2 in Transformer Tractor Hitch. You can install these trailer hitches behind the tractor or other farm vehicles. It provides a secure attachment point between the vehicle and various equipment for farming operations. Learn more about these receiver hitches below:- Dimension: Our receiver hitch or trailer hitch is widely used in 3-point hitch attachments, gooseneck 3-point hitch, and over a bucket. It fits a 2 in tube of the tractors seamlessly. This receiver fts overall length and width are 8 in, respectively. Meanwhile, the height is 3-5/8 in. The receiver includes a hole for a lock pin (included) to secure your load or tow anchors. Durable Material: To ensure the strength and durability of the receiver hitch, we have used steel material and welded it for heavy-duty construction. It will withstand the substantial load capacity of 2,500 lbs with a breaking strength of 7,500 lbs, ensuring uninterrupted towing. Our receiver hitch is further black-powder coated to ensure long service life while preventing it from rust and corrosion. Bolt-On Mechanism: Bolt these trailer hitches onto the vehicle’s frame, three-point tractor attachment with hitch, over a bucket, gooseneck 3-point hitch, etc. The receiver has four three holes to save you time. The diameter of the front two pre-drilled holes is 3/4 in whereas the diameter of the two back holes is 5/8 in. With our receiver, you will get four bolts and nuts (2 of the same size). Versatility: You can attach a wide range of accessories with our receiver hitches like tow ball mount, pintle hook hitch, hitch mounted sprays, etc. Now, tow your equipment between fields or from storage areas to a working site. You can customize your farm vehicles with these receiver hitches to suit your specific needs. Note: Install these under professional supervision and competent individuals as the use of equipment involves the potential risk of injuries. You accept and assume full responsibility for injuries and damages (both economic and non-economical) after using said equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.