Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bridge Fittings For Containers- 380 mm, 4PK

  • Mfr # CBF-380x4

  • Zoro # G016284279


product price: $169.99
/pk 4, $42.50/ea
Free Shipping & Returns

Key Features

Material
High Quality Casting Steel
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBF-380x4
Zoro #
G016284279
UPC #
840223620551
Country of Origin
China

Dimensions

Length
18 in

Details

Material
High Quality Casting Steel

Description

Pack Size: 4 PackSpecifications:Materials: High Quality Casting SteelSurface Treatment: Hot Dip GalvanizedScrew Diameter: 30 mmLength: 380 mmWeight: 8.4 lbsBreaking Capacity : 100 KN 22,480 LbsLength: 15 inchDesigned for Standard ISO 1161 Shipping ContainersMax Separation:Container Top Use: 9.6 inchSide Bottom Hole Use: 8.6 inchSide Top Hole Use: 9.4 inchCONNECT SHIPPING CONTAINERS SIDE BY SIDE. When transporting shipping containers, especially on a barge, its easier to keep them from tipping or falling if theyre lashed together. Fortunately, steel bridge fittings can do the job. These heavy-duty fittings keep shipping containers together, combining their weight so theyre harder to move, spill, or tip in transit.HIGH-QUALITY CASTING STEEL. Bridge fittings are molded from molten steel in high-heat castings to create a single, strong, viable object. There are no points of connection or fusion within a steel bridge fitting.CORROSION RESISTANT. The heavy-duty casting steel bridge is galvanized in a coating of zinc with a hot dip. The zinc coating resists rust and other sources of chemically-based corrosion damage.WORKING LOAD LIMIT OVER 3.7 TONS! Work with the heaviest shipping containers in confidence: this bridge fitting can handle 7,493 lbs with ease. Its got a breaking strength of 22,480 lbs! A shipping container thats too heavy for this bridge would be rare indeed.EASILY CONNECT AND DISCONNECT CONTAINERS. The bridge fittings unique twist-lock design makes it easy to connect and disconnect containers when the time is right.


  • Pack Size: 4-Pack
  • CONNECT SHIPPING CONTAINERS SIDE BY SIDE. When transporting shipping containers, especially on a barge, it’s easier to keep them from tipping or falling if they’re lashed together. Fortunately, steel bridge fittings can do the job. These heavy-duty fitt
  • EASILY CONNECT AND DISCONNECT CONTAINERS. The bridge fittings’ unique twist-lock design makes it easy to connect and disconnect containers when the time is right.
  • HIGH-QUALITY CASTING STEEL. Bridge fittings are molded from molten steel in high-heat castings to create a single, strong, viable object. There are no points of connection or fusion within a steel bridge fitting.
  • CORROSION RESISTANT. The heavy-duty casting steel bridge is galvanized in a coating of zinc with a hot dip. The zinc coating resists rust and other sources of chemically-based corrosion damage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.