Shop MYTEE PRODUCTS
See all product information
Create Account
Cargo Net 42in x 82in w/ Ratchet E Track Fittings Van Trailer, 4PK
- Mfr # CN4282ETK-Rx4
- Zoro # G325021534
product price:Â
$
281.99
/pk of 4, $70.50/ea
Free Shipping & Returns
Key Features
Net Material
Heavy-Duty polyester webbing
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CN4282ETK-Rx4
- Zoro #
- G325021534
- UPC #
- 840223699984
- Country of Origin
- India
- Net Material
- Heavy-Duty polyester webbing
- Color
- Black
Description
Pack Size: 4 Pack Heavy Duty Cargo Net 42in x 82in Webbing Breaking Strength: 10,000 lbs Overall Working Load Limit: 1,467 lbs Square Hole Size: 8in x 8in (May vary up to +/- 2% due to stitching) Net Size: 42in x 82in Length (E Track Fitting to fitting): 110in End Fittings: E Track Ratchet End Fittings Secure your cargo from moving inside your van trailer with our Heavy Duty Cargo Netting. Available in a variety of sizes and end fittings to fit your application. Please give us a call if you need a custom sized cargo net.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.